Page 455 - Tool & General Maintenance 2015 English
P. 455
V-Belt Pulleys | Wrapped (Envelope) V-Belts
Order Code
C6431346
C6431347
C6431348
C6431349
C6431350
C6431354
C6431355
C6431356
C6431357
C6431358
C6431359
C6431360
C6431361
C6431362
C6431363
C6431364
C6431365
C6431366
C6431367
V-Belt Pitch Profile Width Profile Length Metric
SPB 6300 mm 16 mm
SPB 6700 mm 16 mm
SPB 7100 mm 16 mm
SPB 7500 mm 16 mm
SPB 8000 mm 16 mm
SPC 2000 mm 22 mm
SPC 2120 mm 22 mm
SPC 2240 mm 22 mm
SPC 2360 mm 22 mm
SPC 2500 mm 22 mm
SPC 2650 mm 22 mm
SPC 2800 mm 22 mm
SPC 3000 mm 22 mm
SPC 3150 mm 22 mm
SPC 3350 mm 22 mm
SPC 3550 mm 22 mm
SPC 3750 mm 22 mm
SPC 4000 mm 22 mm
SPC 4250 mm 22 mm
Profile Height Metric
13 mm
13 mm
13 mm
13 mm
13 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
Order Code
C6431368
C6431369
C6431370
C6431371
C6431372
C6431373
C6431374
C6431375
C6431376
C6431377
C6431378
C6431379
C6431380
C6431381
C6431382
C6431351
C6431352
C6431353
V-Belt Profile
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
Pitch Profile Width Length Metric
4380 mm 22 mm
4500 mm 22 mm
4750 mm 22 mm
5000 mm 22 mm
5300 mm 22 mm
5600 mm 22 mm
6000 mm 22 mm
6300 mm 22 mm
6700 mm 22 mm
7100 mm 22 mm
7500 mm 22 mm
8000 mm 22 mm
8500 mm 22 mm
9000 mm 22 mm
9500 mm 22 mm
10000 mm 22 mm
10600 mm 22 mm
11200 mm 22 mm
Profile Height Metric
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
HI-POWER®
• Wrapped, classical section V-belt
• Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
• Reliability and efficiency resulting in excellent performance/cost ratio
• Long belt life reducing replacement and maintenance costs
• Oil and heat resistant, static conductive (ISO 1813), ATEX compliant
• UNISET matching system
V-Belt Inside
Pitch Length
447 mm 470 mm 495 mm 505 mm 520 mm 537 mm 550 mm 580 mm 595 mm 620 mm 630 mm 655 mm 675 mm 695 mm 730 mm 747 mm 755 mm 770 mm 795 mm 805 mm 820 mm 845 mm 870 mm 887 mm 895 mm 920 mm 930 mm 955 mm 970 mm 995 mm 1005 mm 1020 mm 1038 mm 1063 mm 1070 mm 1080 mm 1140 mm 1170 mm 1180 mm 1200 mm 1220 mm 1245 mm 1255 mm 1270 mm 1295 mm
Belt Width (W)
10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Profile Height Metric (H)
6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
V-Belt Profile
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
Z
A
A
A
A
A
A
A
A
A
A
A
A
A
A
A
A
A
Inside Length
1300 mm
1320 mm
1346 mm
1371 mm
1400 mm
1420 mm
1450 mm
1475 mm
1500 mm
1524 mm
1550 mm
1575 mm
1600 mm
1626 mm
1675 mm
1700 mm
1725 mm
1750 mm
1775 mm
1800 mm
1850 mm
1900 mm
1975 mm
2000 mm
2120 mm
2240 mm
2360 mm
2500 mm
457 mm
480 mm
508 mm
535 mm
560 mm
590 mm
600 mm
615 mm
630 mm
650 mm
670 mm
690 mm
700 mm
710 mm
725 mm
750 mm
775 mm
Pitch Length
1320 mm 1340 mm 1368 mm 1393 mm 1420 mm 1445 mm 1470 mm 1497 mm 1520 mm 1546 mm 1572 mm 1597 mm 1630 mm 1648 mm 1697 mm 1720 mm 1747 mm 1772 mm 1797 mm 1820 mm 1872 mm 1920 mm 1997 mm 2022 mm 2142 mm 2262 mm 2382 mm 2522 mm 487 mm 510 mm 538 mm 570 mm 595 mm 620 mm 630 mm 645 mm 655 mm 680 mm 705 mm 720 mm 730 mm 745 mm 755 mm 780 mm 805 mm
Belt Width (W)
10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
Profile Height Metric (H)
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm 5 6 mm
6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm
Order Code Profile
C3303161 Z
C0317420 Z
C0317421 Z
C0314856 Z
C0317422 Z
C3303162 Z
C0317423 Z
C0314857 Z
C0317424 Z
C0314858 Z
C0288554 Z
C0317425 Z
C3303163 Z
C0317427 Z
C0317428 Z
C3303164 Z
C0317429 Z
C0314859 Z
C0314860 Z
C0317431 Z
C0314861 Z
C0317432 Z
C0317433 Z
C3303165 Z
C0317434 Z
C0288822 Z
C0317435 Z
C0314862 Z
C0317436 Z
C0317437 Z
C0314863 Z
C0289630 Z
C6060194 Z
C3303166 Z
C0317438 Z
C0314864 Z
C0317439 Z
C0317440 Z
C0314865 Z
C0317441 Z
C0317442 Z
C0317443 Z
C0314866 Z
C0317444 Z
C0289631 Z
Length
425 mm
450 mm
475 mm
485 mm
500 mm
515 mm
530 mm
560 mm
575 mm
600 mm
610 mm
630 mm
653 mm
670 mm
710 mm
725 mm
730 mm
750 mm
775 mm
785 mm
800 mm
825 mm
850 mm
865 mm
875 mm
900 mm
910 mm
935 mm
950 mm
975 mm
980 mm
1000 mm
1016 mm
1040 mm
1050 mm
1060 mm
1120 mm
1150 mm
1160 mm
1180 mm
1200 mm
1225 mm
1230 mm
1250 mm
1275 mm
Order Code
C0317445
C0317446
C3309105
C3309106
C0317449
C0317450
C0317451
C6148677
C0317452
C3309107
C3309108
C3303167
C0314867
C3303168
C3309110
C0317458
C3303169
C3303170
C3303171
C0317459
C3303172
C0314868
C2672451
C3303173
C3303174
C3303175
C3303176
C3303177
C3309019
C3309021
C3309022
C0317495
C0317496
C0317497
C0314735
C0317498
C0314736
C0317499
C0317500
C0314737
C0317501
C0288797
C0317502
C0317503
C0317504
www.brammer.biz
443
Mechanical Power Transmission
Images For Illustrative Purposes Only
62935

