Page 449 - Tool & General Maintenance 2015 English
P. 449
V-Belt Pulleys
Order Code
C1291794 C1291795 C1291796 C1291797 C1291798 C1291799 C1291800 C1291801 C1291802 C1291803 C1291804 C1291805 C1291806 C1291807 C1291808 C1291809
V-Belt Pulley Profile
SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB
Number of Grooves
3 4 5 6 1 2 3 4 5 6 1 2 3 4 5 6
Pitch Circle Diameter
355 mm 355 mm 355 mm 355 mm 400 mm 400 mm 400 mm 400 mm 400 mm 400 mm 450 mm 450 mm 450 mm 450 mm 450 mm 450 mm
Outer Diameter
362 mm 362 mm 362 mm 362 mm 407 mm 407 mm 407 mm 407 mm 407 mm 407 mm 457 mm 457 mm 457 mm 457 mm 457 mm 457 mm
Outer Diameter
189.6 mm
189.6 mm
189.6 mm
189.6 mm
189.6 mm
189.6 mm
209.6 mm
209.6 mm
209.6 mm
209.6 mm
209.6 mm
209.6 mm
234.6 mm
234.6 mm
234.6 mm
234.6 mm
234.6 mm
234.6 mm
259.6 mm
259.6 mm
259.6 mm
259.6 mm
259.6 mm
259.6 mm
289.6 mm
289.6 mm
289.6 mm
289.6 mm
289.6 mm
324.6 mm
324.6 mm
324.6 mm
324.6 mm
Order Code
C1291810 C1291811 C1291812 C1291813 C1291814 C1291815 C1291816 C1291817 C1291818 C1291819 C1291820 C1291821 C1291822 C1291823 C1291824 C1291825
Order Code
C1291859
C1291860
C1291861
C1291862
C1291863
C1291864
C1291865
C1291866
C1291867
C1291868
C1291869
C1291870
C1291871
C1291872
C1291873
C1291874
C1291875
C1291876
C1291877
C1291878
C1291879
C1291880
C1291881
C1291882
C1291883
C1291884
C1291885
C1291886
C1291887
C1291888
C1291889
C1291890
V-Belt Pulley Profile
SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB SPB
V-Belt Pulley Profile
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
Number of Grooves
1 2 3 4 5 6 2 3 4 5 6 2 3 4 5 6
Number of Grooves
5
6
2
3
4
5
6
2
3
4
5
6
3
4
5
2
3
4
5
6
3
4
5
6
3
4
5
6
3
4
5
6
Pitch Circle Diameter
500 mm 500 mm 500 mm 500 mm 500 mm 500 mm 560 mm 560 mm 560 mm 560 mm 560 mm 630 mm 630 mm 630 mm 630 mm 630 mm
Pitch Circle Diameter
315 mm
315 mm
335 mm
335 mm
335 mm
335 mm
335 mm
355 mm
355 mm
355 mm
355 mm
355 mm
400 mm
400 mm
400 mm
450 mm
450 mm
450 mm
450 mm
450 mm
500 mm
500 mm
500 mm
500 mm
560 mm
560 mm
560 mm
560 mm
630 mm 639.6 mm
630 mm 639.6 mm
Optibelt KS - V-Grooved Pulleys
Outer Diameter
507 mm 507 mm 507 mm 507 mm 507 mm 507 mm 567 mm 567 mm 567 mm 567 mm 567 mm 637 mm 637 mm 637 mm 637 mm 637 mm
Outer Diameter
324.6 mm
324.6 mm
344.6 mm
344.6 mm
344.6 mm
344.6 mm
344.6 mm
364.6 mm
364.6 mm
364.6 mm
364.6 mm
364.6 mm
409.6 mm
409.6 mm
409.6 mm
459.6 mm
459.6 mm
459.6 mm
459.6 mm
459.6 mm
509.6 mm
509.6 mm
509.6 mm
509.6 mm
569.6 mm
569.6 mm
569.6 mm
569.6 mm
639.6 mm 5 630 mm 639.6 mm
V-Belt Pulley Order Code Profile
C1291826 SPC
C1291827 SPC
C1291828 SPC
C1291829 SPC
C1291830 SPC
C1291831 SPC
C1291832 SPC
C1291833 SPC
C1291834 SPC
C1291835 SPC
C1291836 SPC
C1291837 SPC
C1291838 SPC
C1291839 SPC
C1291840 SPC
C1291841 SPC
C1291842 SPC
C1291843 SPC
C1291844 SPC
C1291845 SPC
C1291846 SPC
C1291847 SPC
C1291848 SPC
C1291849 SPC
C1291850 SPC
C1291851 SPC
C1291852 SPC
C1291853 SPC
C1291854 SPC
C1291855 SPC
C1291856 SPC
C1291857 SPC
C1291858 SPC
Delta Classic
Number of Grooves
1
2
3
4
5
6
1
2
3
4
5
6
1
2
3
4
5
6
1
2
3
4
5
6
1
2
3
4
5
1
2
3
4
Pitch Circle Diameter
180 mm
180 mm
180 mm
180 mm
180 mm
180 mm
200 mm
200 mm
200 mm
200 mm
200 mm
200 mm
225 mm
225 mm
225 mm
225 mm
225 mm
225 mm
250 mm
250 mm
250 mm
250 mm
250 mm
250 mm
280 mm
280 mm
280 mm
280 mm
280 mm
315 mm
315 mm
315 mm
315 mm
630 mm
• Wrapped, classical section V-belt
• The new standard in standard V-belts
• Quality rubber belt body
• Flex-Weave® oil-resistant flip band offering good grip
and protecting against abrasion
• High-strength polyester tensile cords providing
resistance to flexing forces, fatigue and shock loads • Good belt flexibility, stability and smooth-running
operation guaranteed
• Delta ClassicTM V-belts have a classical V-shaped
profile and are built for a reliable and durable performance on all industry standard classical section
drives used in compressors, pumps, aggregates, alternators, saw, milling, and processing machines.
• Anti-static (ISO 1813) as well as REACH and RoHS 2
compliant
• Specified to operate in a temperature range from -30°C
to +70°C
• All sizes meet Gates UNISET tolerances and can be
installed without matching
• Excellent priceperformance ratio
• Made by Gates, Made in Europe, Made to deliver • All sizes are stocked in our own Gates European
warehouses for short delivery times and a reliable
V-Belt Inside
Pitch Length
435 mm
460 mm
500 mm
515 mm
530 mm
543 mm
555 mm
590 mm
Profile Width Metric
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
Profile Height Metric
6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
supply chain.
Order Code
C6430615
C6430616
C6430617
C6430618
C6430619
C6430620
C6430621
C6430622
V-Belt Inside Profile Length
Z 578 mm
Z 608 mm
Z 635 mm
Z 648 mm
Z 668 mm
Z 688 mm
Z 703 mm
Z 733 mm
Pitch Profile Width Length Metric
600 mm 10 mm
630 mm 10 mm
657 mm 10 mm
670 mm 10 mm
690 mm 10 mm
710 mm 10 mm
725 mm 10 mm
755 mm 10 mm
Profile Height Metric
6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Order Code Profile
C6430607 Z
C6430608 Z
C6430609 Z
C6430610 Z
C6430611 Z
C6430612 Z
C6430613 Z
C6430614 Z
Length
413 mm
438 mm
478 mm
493 mm
508 mm
521 mm
533 mm
568 mm
www.brammer.biz
437
Mechanical Power Transmission
Images For Illustrative Purposes Only
52853
382347

