Page 431 - Tool & General Maintenance 2015 English
P. 431
Single Sided Synchronous Belt
Optibelt ZRS - Timing Belt Pulleys - Pilot Bore
Standard timing belt pulleys.
Order Code
C0346911
C0346923
C0346930
C0346942
C0346951
C0346984
C0347006
C0347034
C0347077
C0347100
C0347136
C0347164
C0347237
C0347272
C0347327
C0347396
C0347472
C0347479
C0347504
C0347555
C2348904
Synchronous Belt Pulley Profile
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
Number of Teeth
10
11
12
14
15
16
18
20
21
22
24
26
28
30
32
36
40
42
44
48
60
Belt Width
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
9.52 mm
Pulley
Design Pulley Code Material
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6F Steel
Type 6 Aluminium
Type 6 Aluminium
Type 6 Aluminium
Type 6W Aluminium
Type 6W Aluminium
Type 6W Aluminium
Type 6A Aluminium
Order Code
C0347645
C0346908
C0346927
C0346931
C0346939
C0346948
C0346981
C0346985
C0347000
C0347010
C0347028
C0347073
C0347095
C0347130
C2344606
C0347228
C0347265
C0347323
C2348896
C0347467
C0752109
Synchronous Belt Pulley Profile
XL
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
Number of Teeth
72
10
12
13
14
15
16
17
18
19
20
21
22
24
26
28
30
32
36
40
44
Belt Width
9.52 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
12.70 mm
Pulley Design Code
Type 6A
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6F
Type 6WF
Type 6WF
Type 6AF
Pulley Material
Aluminium 5 Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Steel
Cast Iron
Cast Iron
Cast Iron
www.brammer.biz
419
Mechanical Power Transmission
Images For Illustrative Purposes Only
52813

