Page 387 - Tool & General Maintenance 2015 English
P. 387
Wrapped (Envelope) V-Belts
Optibelt SK V-BELTS
Order Code
C0340409
C0340410
C0340412
C0340415
C0340416
C0340418
C2341118
C0340422
C0340427
C0340428
C0340431
C0340432
C3404736
C0340435
C0340440
C0340442
C0340444
C0340447
C0340448
C0340450
C0340454
C0356131
C0340455
C0455869
C0356124
C0353991
C6104197
C0340458
C0340459
C6104198
C0340462
C0340463
C0340467
C2847390
V-Belt Profile
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
Pitch Length
1250 mm
1320 mm
1400 mm
1450 mm
1500 mm
1600 mm
1650 mm
1700 mm
1750 mm
1800 mm
1850 mm
1900 mm
1950 mm
2000 mm
2020 mm
2060 mm
2120 mm
2150 mm
2180 mm
2240 mm
2280 mm
2300 mm
2360 mm
2391 mm
2400 mm
2410 mm
2430 mm
2450 mm
2500 mm
2530 mm
2580 mm
2650 mm
2680 mm
2720 mm
Profile Height Belt Width Metric
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
16.3 mm 13 mm
Order Code
C0340469
C0340473
C0340475
C0340476
C6104199
C0340477
C0340481
C0340485
C0340489
C0340492
C0340494
C0340499
C0340500
C0340503
C6104200
C0340505
C0340508
C0340510
C0356191
C0340514
C0340517
C0340519
C0340522
C0340524
C0354613
C0340528
C0340530
C0340532
C0340535
C0340537
C0340538
C0340539
C0340540
V-Belt Profile
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
SPB
Pitch Length
2800 mm
2840 mm
2850 mm
2900 mm
2950 mm
3000 mm
3150 mm
3250 mm
3350 mm
3450 mm
3550 mm
3650 mm
3750 mm
3800 mm
3870 mm
4000 mm
4050 mm
4250 mm
4300 mm
4500 mm
4560 mm
4750 mm
4820 mm
5000 mm
5070 mm
5300 mm
5600 mm
6000 mm
6300 mm
6700 mm
7100 mm
7500 mm
8000 mm
Belt Width
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
16.3 mm
Profile Height Metric
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
Optibelt SK V-BELTS
5
Order Code
C0340545
C0340547
C0340548
C0340550
C0340552
C0340555
C0340557
C0340561
C0340563
C0340567
C0340570
C0340573
C0340576
C0340580
C6104201
C0340583
C0340587
V-Belt Profile
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
Pitch Length
2000 mm
2120 mm
2240 mm
2360 mm
2500 mm
2650 mm
2800 mm
3000 mm
3150 mm
3350 mm
3550 mm
3750 mm
4000 mm
4250 mm
4400 mm
4500 mm
4750 mm
Profile Height Belt Width Metric
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
22 mm 18 mm
Order Code
C0340589
C0340595
C0340599
C0340602
C0340604
C0340606
C0340607
C0340609
C0340614
C0340616
C0340617
C0340618
C0348530
C0348531
C0340542
C0340544
V-Belt Profile
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
SPC
Pitch Length
5000 mm
5300 mm
5600 mm
6000 mm
6300 mm
6700 mm
7100 mm
7500 mm
8000 mm
8500 mm
9000 mm
9500 mm
10000 mm
10600 mm
11200 mm
12500 mm
Belt Width
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
Profile Height Metric
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
www.brammer.biz
375
Mechanical Power Transmission
Images For Illustrative Purposes Only
52816 52815

