Page 35 - Tool & General Maintenance 2015 English
P. 35
Angular Contact Ball Bearings
Angular Contact Ball Bearings Single Row Universal
Order Code
C0026292 C0021155 C0017071 C0027577 C0017072 C0021180 C0017152 C0013271 C0025906 C0017093 C0013235 C0013279 C0017074 C0013282 C0017075 C0013287 C0013242 C0013290 C0013245 C0013293 C0013249 C0017095 C0017077 C0017097 C0017079 C0017099 C0017129 C0013301 C0013253 C0017101 C0013257 C0017103
Part Number
7200-B-TVP-UA 7201-B-TVP-UA 7202-B-TVP-UA 7302-B-TVP-UA 7203-B-TVP-UA 7303-B-TVP-UA 7204-B-TVP-UA 7304-B-TVP-UA 7205-B-TVP-UA 7305-B-TVP-UA 7206-B-TVP-UA 7306-B-TVP-UA 7207-B-TVP-UA 7307-B-TVP-UA 7208-B-TVP-UA 7308-B-TVP-UA 7209-B-TVP-UA 7309-B-TVP-UA 7210-B-TVP-UA 7310-B-TVP-UA 7211-B-TVP-UA 7311-B-TVP-UA 7212-B-TVP-UA 7312-B-TVP-UA 7213-B-TVP-UA 7313-B-TVP-UA 7214-B-TVP-UA 7314-B-TVP-UA 7215-B-TVP-UA 7315-B-TVP-UA 7216-B-TVP-UA 7316-B-TVP-UA
Internal Diameter
10 mm 12 mm 15 mm 15 mm 17 mm 17 mm 20 mm 20 mm 25 mm 25 mm 30 mm 30 mm 35 mm 35 mm 40 mm 40 mm 45 mm 45 mm 50 mm 50 mm 55 mm 55 mm 60 mm 60 mm 65 mm 65 mm 70 mm 70 mm 75 mm 75 mm 80 mm 80 mm
External Diameter
30 mm 32 mm 35 mm 42 mm 40 mm 47 mm 47 mm 52 mm 52 mm 62 mm 62 mm 72 mm 72 mm 80 mm 80 mm 90 mm 85 mm 100 mm 90 mm 110 mm 100 mm 120 mm 110 mm 130 mm 120 mm 140 mm 125 mm 150 mm 130 mm 160 mm 140 mm 170 mm
Width
9 mm 10 mm 11 mm 13 mm 12 mm 14 mm 14 mm 15 mm 15 mm 17 mm 16 mm 19 mm 17 mm 21 mm 18 mm 23 mm 19 mm 25 mm 20 mm 27 mm 21 mm 29 mm 22 mm 31 mm 23 mm 33 mm 24 mm 35 mm 25 mm 37 mm 26 mm 39 mm
Contact Angle
40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40 40
Bearings
NSK Single Row Angular Contact Ball Bearings
These bearings have been designed to give maximum thrust capability as required in pumps, gearboxes etc. These bearings have a
contact angle which enables them to withstand significant axial loads in one direction together with radial loads. They are generally used 1 in pairs, triplex sets, quadruplex sets, or multiplex sets since an axial component is generated when a radial load is applied.
• Carry radial and axial loads in one direction
• Accept High Speeds
• 40° Contact Angle (Suffix B)
• Available with Steel Cage (W), Polyamide Cage (T85) or Brass Cage
• Universal mounting (Suffix G or SU)
• Special series for petrochemical applications (API610 standard)
Order Code
C6131959 C6131975 C6131960 C6131976 C6131961 C6131977 C6131962 C6131978 C6131963 C6131979 C6131964 C6131980 C6131965 C6131981 C6131966 C6131982 C0108779 C0065252 C6131967 C6131983 C6131968
Part Number
7200BW 7300BW 7201BEAT85 7301BEAT85 7202BW 7302BEAT85 7203BEAT85 7303BW 7204BW 7304BW 7205BW 7305BW 7206BW 7306BW 7207BW 7307BEAT85 7208BW 7308BW 7209BW 7309BW 7210BW
Internal Diameter
10 mm 10 mm 12 mm 12 mm 15 mm 15 mm 17 mm 17 mm 20 mm 20 mm 25 mm 25 mm 30 mm 30 mm 35 mm 35 mm 40 mm 40 mm 45 mm 45 mm 50 mm
External Diameter
30 mm 35 mm 32 mm 37 mm 35 mm 42 mm 40 mm 47 mm 47 mm 52 mm 52 mm 62 mm 62 mm 72 mm 72 mm 80 mm 80 mm 90 mm 85 mm 100 mm 90 mm
Width
9 mm 11 mm 10 mm 12 mm 11 mm 13 mm 12 mm 14 mm 14 mm 15 mm 15 mm 17 mm 16 mm 19 mm 17 mm 21 mm 18 mm 23 mm 19 mm 25 mm 20 mm
www.brammer.biz
23
Images For Illustrative Purposes Only
62943 30932

