Page 26 - Tool & General Maintenance 2015 English
P. 26
Deep Groove Ball Bearings
SKF deep groove ball bearings
• Improved running and dimensional accuracy
• Accomodates moderate axial loads in both directions, in addition to radial loads • Effective sealing with rubber seals
• Open & shielded versions (2Z) also available
• Operating temperature from -10 to +100°C
• Extra light, light and medium series
• Most widely used bearing type
• Suitable for high speeds
1
Order Code
C0002933
C0002934
C0025849
C0002964
C0002965
C0003269
C0035408
C0002972
C0003270
C0002974
C0003271
C0002973
C0002979
C0002980
C0002982
C0002386
C0002987
C0002387
C0002389
C0002988
C0002989
C0002393
C0002394
C0002396
C0002402
C0003002
C0002403
C0002405
C0025656
C0025655
C0002147
C0002605
C0003009
C0002148
C0002150
C0002606
C0002608
C0003010
C0003011
C0002158
C0002615
C0003027
C0002159
C0002161
C0002616
C0025677
C0003028
C0003030
C0025670
C0002623
C0025668
C0002166
C0002168
C0002625
C0002627
C0003037
C0003039
C0002180
C0002639
C0003045
C0002173
C0002176
C0002641
C0002643
C0003047
C0003048
C0025808
C0002653
Part Number
623
623-2Z
623-2RS1
624
624-2Z
634-2Z
624-2RS1
625
635
625-2Z
635-2Z
625-2RS1
626
626-2RSH
626-2Z
607
627
607-2RSH
607-2Z
627-2RSH
627-2Z
608
608-2RSH
608-2Z
609
629
609-2RSH
609-2Z
629-2RSH
629-2Z
6000
6200
6300
6000-2RSH
6000-2Z
6200-2RSH
6200-2Z
6300-2RSH
6300-2Z
6001
6201
6301
6001-2RSH
6001-2Z
6201-2RSH
6201-2Z
6301-2RSH
6301-2Z
6002
6202
6302
6002-2RSH
6002-2Z
6202-2RSH
6202-2Z
6302-2RSH
6302-2Z
6003
6203
6303
6003-2RSH
6003-2Z
6203-2RSH
6203-2Z
6303-2RSH
6303-2Z
6004
6204
Internal Diameter
3 mm
3 mm
3 mm
4 mm
4 mm
4 mm
4 mm
5 mm
5 mm
5 mm
5 mm
5 mm
6 mm
6 mm
6 mm
7 mm
7 mm
7 mm
7 mm
7 mm
7 mm
8 mm
8 mm
8 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
20 mm
20 mm
External Diameter
10 mm
10 mm
10 mm
13 mm
13 mm
16 mm
13 mm
16 mm
19 mm
16 mm
19 mm
16 mm
19 mm
19 mm
19 mm
19 mm
22 mm
19 mm
19 mm
22 mm
22 mm
22 mm
22 mm
22 mm
24 mm
26 mm
24 mm
24 mm
26 mm
26 mm
26 mm
30 mm
35 mm
26 mm
26 mm
30 mm
30 mm
35 mm
35 mm
28 mm
32 mm
37 mm
28 mm
28 mm
32 mm
32 mm
37 mm
37 mm
32 mm
35 mm
42 mm
32 mm
32 mm
35 mm
35 mm
42 mm
42 mm
35 mm
40 mm
47 mm
35 mm
35 mm
40 mm
40 mm
47 mm
47 mm
42 mm
47 mm
Width
4 mm
4 mm
4 mm
5 mm
5 mm
5 mm
5 mm
5 mm
6 mm
5 mm
6 mm
5 mm
6 mm
6 mm
6 mm
6 mm
7 mm
6 mm
6 mm
7 mm
7 mm
7 mm
7 mm
7 mm
7 mm
8 mm
7 mm
7 mm
8 mm
8 mm
8 mm
9 mm
11 mm
8 mm
8 mm
9 mm
9 mm
11 mm
11 mm
8 mm
10 mm
12 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
9 mm
11 mm
13 mm
9 mm
9 mm
11 mm
11 mm
13 mm
13 mm
10 mm
12 mm
14 mm
10 mm
10 mm
12 mm
12 mm
14 mm
14 mm
12 mm
14 mm
14
www.brammer.biz
Bearings
29294

