Page 192 - Tool & General Maintenance 2015 English
P. 192
Guideways
Order Code
C2290540
C2280722
C2280029
C2287774
C2275781
C2287522
C2281538
C2287898
C2290681
C3671927
C2280831
C6129963
C6129964
C6129969
C6129970
C6129959
C6129960
C6129965
C6129966
C6129971
C6129972
C6129968
Part Number
HSR45LB1SS
HSR45R1SS
HSR45LR1SS
HSR55A1SS
HSR55LA1SS
HSR55B1SS
HSR55LB1SS
HSR55R1SS
HSR55LR1SS
HSR65A1SS
HSR65LA1SS
HSR65B1SS
HSR65LB1SS
HSR65R1SS
HSR65LR1SS
HSR85A1SS
HSR85LA1SS
HSR85B1SS
HSR85LB1SS
HSR85R1SS
HSR85LR1SS
HSR55LR1SS
M
60 mm
60 mm
60 mm
70 mm
70 mm
70 mm
70 mm
70 mm
70 mm
90 mm
90 mm
90 mm
90 mm
90 mm
90 mm
110 mm
110 mm
110 mm
110 mm
110 mm
110 mm
80 mm
W
120 mm
120 mm
120 mm
140 mm
140 mm
140 mm
140 mm
140 mm
140 mm
170 mm
170 mm
170 mm
170 mm
170 mm
170 mm
215 mm
215 mm
215 mm
215 mm
215 mm
215 mm
100 mm
L
171 mm
139 mm
170.8 mm
163 mm
201 mm
163 mm
201 mm
163 mm
201.1 mm
186 mm
246 mm
186 mm
246 mm
186 mm
245.5 mm
246 mm
303 mm
246 mm
303 mm
245.6 mm
303 mm
201.1 mm
B
100 mm
60 mm
60 mm
116 mm
116 mm
116 mm
116 mm
75 mm
75 mm
142 mm
142 mm
142 mm
142 mm
76 mm
76 mm
185 mm
185 mm
185 mm
185 mm
100 mm
100 mm
75 mm
W1
C
80 mm
60 mm
80 mm
95 mm
95 mm
95 mm
95 mm
75 mm
95 mm
110 mm
110 mm
110 mm
110 mm
70 mm
120 mm
140 mm
140 mm
140 mm
140 mm
80 mm
140 mm
95 mm
F
60 mm
60 mm
60 mm
80 mm
80 mm
105 mm
120 mm
150 mm
180 mm
C
26 mm
-
26 mm
32 mm
-
32 mm
35 mm
-
35 mm
40 mm
50 mm
• For SSR Block
Basic dynamic load rating
80.4 kN
60 kN
80.4 kN
88.5 kN
119 kN
88.5 kN
119 kN
88.5 kN
119 kN
141 kN
192 kN
141 kN
192 kN
141 kN
192 kN
210 kN
282 kN
210 kN
282 kN
210 kN
282 kN
119 kN
Basic static load rating
286 kN
215 kN
286 kN
310 kN
412 kN
310 kN
412 kN
310 kN
412 kN
13.5 kN
23.8 kN
13.5 kN
23.8 kN
25.8 kN
46.9 kN
31.8 kN
34.4 kN
31.8 kN
34.4 kN
63.8 kN
57.5 kN
412 kN
LM Guide Global Standard Size Model HSR Rail
• For HSR Block
Order CodePart Number
L0
3000 mm
4000 mm
5000 mm
5000 mm
7000 mm
7000 mm
7000 mm
7000 mm
4000 mm
C2281851
C2281852
C2281853
C2281854
C2279351
C2279352
C2279201
C2279202
C6129976
HSR15
HSR20
HSR25
HSR30
HSR35
HSR45
HSR55
HSR65
HSR85
15 mm
20 mm
23 mm
28 mm
34 mm
45 mm
53 mm
63 mm
85 mm
B
26 mm
26 mm
41 mm
32 mm
32 mm
49 mm
35 mm
35 mm
60 mm
40 mm
50 mm
2
Caged Ball LM Guide Radial Type Model SSR
M W
24 mm 34 mm
24 mm 34 mm
24 mm 52 mm
28 mm 42 mm
28 mm 42 mm
28 mm 59 mm
33 mm 48 mm
33 mm 48 mm
33 mm 73 mm
42 mm 60 mm
48 mm 70 mm
• Compact, Radial Type
• Superb Planar Running Accuracy
• Self-adjustment Capability
• Stainless Steel Type also Available as Standard
Order Code
C6129945
C2287980
C6129948
C2275141
C4600784
C1444996
C2280598
C2282216
C2285638
C2281141
C2276264
Part Number
SSR15XWY1SS
SSR15XV1SS
SSR15XTB1SS
SSR20XW1SS
SSR20XV1SS
SSR20XTB1SS
SSR25XWY1SS
SSR25XV1SS
SSR25XTB1SS
SSR30XW1SS
SSR35XW1SS
L
56.9 mm
40.3 mm
56.9 mm
66.5 mm
47.7 mm
66.5 mm
83 mm
60 mm
83 mm
97 mm
110.9 mm
Basic dynamic load rating
Basic static load rating
14.7 kN
0.1 kN
14.7 kN
19.6 kN
13.4 kN
19.6 kN
31.5 kN
21.7 kN
31.5 kN
46.5 kN
64.6 kN
71.6 kN
23.4 kN
23.8 kN
9.7 kN
36.4 kN
31.8 kN
14.4 kN
13.5 kN
34.4 kN
22.5 kN
16.5 kN
60 mm
60 mm
60 mm
80 mm
80 mm
Caged Ball LM Guide Radial Type Model SSR Rail
Order CodePart Number
W1
15 mm
20 mm
23 mm
28 mm
34 mm
F
L0
5000 mm
7000 mm
7000 mm
7000 mm
7000 mm
C2275541
C2275542
C2275543
C2278082
C2276265
SSR15
SSR20
SSR25
SSR30
SSR35
180
www.brammer.biz
Linear Motion
55940 55940 55944
Images For Illustrative Purposes Only

