Page 182 - Tool & General Maintenance 2015 English
P. 182
Shaft (Linear ball bearing guide) | Shaft support rail (Linear ball bearing guide)
Shaft Support Blocks GW
Shaft support blocks GW
Order Code
C1432449 C1432450 C1432451 C1432452 C1432453 C1432454 C1432455 C1432456 C1432457
Part Number
GW10 GW12 GW14 GW16 GW20 GW25 GW30 GW40 GW50
D
10 mm 12 mm 14 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
D
10 mm 12 mm 14 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
D
6 mm 8 mm 10 mm 12 mm 14 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
D
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
H
30 mm 35 mm 38 mm 42 mm 50 mm 58 mm 68 mm 86 mm 100 mm
H
30 mm 35 mm 38 mm 42 mm 50 mm 58 mm 68 mm 86 mm 100 mm
H
27 mm 27 mm 33 mm 33 mm 36.5 mm 36.5 mm 42.5 mm 52.5 mm 60 mm 73.5 mm 92 mm
H
35 mm 42 mm 50 mm 60 mm 70 mm 90 mm 105 mm
B
37 mm 42 mm 46 mm 50 mm 60 mm 74 mm 84 mm 108 mm 130 mm
B
37 mm 42 mm 46 mm 50 mm 60 mm 74 mm 84 mm 108 mm 130 mm
B
32 mm 32 mm 40 mm 40 mm 43 mm 43 mm 53 mm 60 mm 67 mm 87 mm 103 mm
B
43 mm 53 mm 60 mm 78 mm 87 mm 108 mm 132 mm
L
11 mm 12 mm 14 mm 16 mm 20 mm 25 mm 28 mm 32 mm 40 mm
L
11 mm 12 mm 14 mm 16 mm 20 mm 25 mm 28 mm 32 mm 40 mm
L
16 mm 16 mm 18 mm 18 mm 20 mm 20 mm 24 mm 28 mm 30 mm 40 mm 50 mm
L
20 mm 24 mm 30 mm 38 mm 40 mm 48 mm 58 mm
Total Width (T)
40 mm 50 mm 50 mm 60 mm 70 mm 100 mm 100 mm
Order Code
C2279709 C1432458 C2351891 C1432459 C1432460 C1432462 C1432463 C1432464 C1432465
Part Number
GWA10 GWA12 GWA14 GWA16 GWA20 GWA25 GWA30 GWA40 GWA50
Shaft Support Blocks GWH
Shaft support blocks GWH
Order Code
C2286064 C1432466 C1432468 C1432469 C1432470 C1432471 C1432473 C1432474 C1432475 C1432476 C1432477
Part Number
GWH06-B GWH08 GWH10 GWH12 GWH14 GWH16 GWH20 GWH25 GWH30 GWH40 GWH50
2
Shaft Support Blocks GWN
Shaft support blocks GWN
Shaft Support Blocks GWA
Shaft support blocks GWA
Order Code
C2277269 C1432480 C1432482 C1432483 C1432484 C1432485 C2280366
Part Number
GWN12-B GWN16 GWN20 GWN25 GWN30 GWN40 GWN50-B
Linear Guidance Systems Accessories FW
FW, shaft support blocks with flange
Order Code
C2904442 C2904443 C2287781 C2904445 C1213181 C2904446 C1213180
Part Number
FW12 FW16 FW20 FW25 FW30 FW40 FW50
Overall Length
20 mm 20 mm 23 mm 25 mm 30 mm 40 mm 50 mm
Shaft Diameter
12 mm 16 mm 20 mm 25 mm 30 mm 40 mm 50 mm
170
www.brammer.biz
Linear Motion
85598 86146 86145 86144 86143
Images For Illustrative Purposes Only

