Page 149 - Tool & General Maintenance 2015 English
P. 149
Solid-Block Housed Units
TIMKEN SPHERICAL ROLLER BEARING SOLID-BLOCK HOUSED UNITS
• Pre assembled and pre greased out of the box solution means installation time of 5 - 10 minutes
• Solid steel housing with lifetime guarantee
• Double nut housing allows in field conversion from fixed to floating in either direction
• Pressure relief valves come as standard preventing over lubrication
• Machined feet allow one time shaft alignment for precise and fast unit replacement
• 14 different Primary seals options that run on extended inner, preventing shaft damage causing contamination
• Secondary open or closed ended steel covers designed for heavy contamination environments
• 6 locking configerations
• Multiple housing options, including metric and imperial ranges that interchange with vitually all roller bearing housed
units, 40 - 180mm and 1 7⁄16 to 7 inches
Order Code
C4346556
C4446608
C4444233
C4444230
C4444227
C4444225
C4444223
C4444222
Part Number
QMSN09J040SM
QMSN09J045SM
QMSN10J050SM
QMSN11J055SM
QMSN13J060SM
QMSN13J065SM
QMSN15J070SM
QMSN15J075SM
Shaft Diameter
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
Height Centre
60 mm
60 mm
70 mm
70 mm
80 mm
80 mm
95 mm
95 mm
Order Code
C4444220
C4446625
C4444215
C4444213
C4446634
C4446635
C4446636
Part Number
QMSN18J080SM
QMSN18J085SM
QMSN18J090SM
QMSN20J100SM
QMSN22J110SM
QMSN22J115SM
QMSN26J125SM
Shaft Diameter
80 mm
85 mm
90 mm
100 mm
110 mm
115 mm
125 mm
Height Centre
100 mm
112 mm
112 mm
125 mm
140 mm
150 mm
150 mm
TIMKEN TAPER ROLLER BEARING HOUSED UNITS
• Enhanced Taper Roller Bearing resulting in 55% increase in life and 14% load capacity increase
• Up to three times greater misalignment capability
• Optimised bearing profiles and improved surface textures to improve lubrication performance
• E-coating provides better corrosion resistance than black oxide and powder coating
• Specially designed collar and features nylon patch set screw with a 65-degree angle for maximum locking power and reduced set screw back out
• Double lip seals optimise lip contact to improve grease retention and reduce contaminant ingress
• Rotating collar acts as an initial flinger
• Bolt hole and shaft centerline dimensions interchangeable with industry practice
• 2 & 4 Bolt Pillow Block, Flange & Take Up Units designs 35 - 125mm and 13⁄16
to 5 inches
Order Code
C2822467
C2814087
C2822468
C2822469
C2822470
C2822472
C2822473
Order Code
C2822461
C2533377
C2822462
C2533379
C2822463
C2822464
C2822465
C2822466
Part Number
E-P2B-TRB-35MM
E-P2B-TRB-40MM
E-P2B-TRB-45MM
E-P2B-TRB-50MM
E-P2B-TRB-55MM
E-P2B-TRB-60MM
E-P2B-TRB-65MM
E-P2B-TRB-70MM
Shaft Diameter
35 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
Part Number
E-P2B-TRB-75MM
E-P2B-TRB-80MM
E-P2B-TRB-85MM
E-P2B-TRB-90MM
Shaft Diameter 1 75 mm
80 mm
85 mm
90 mm
100 mm
115 mm
125 mm
E-P4B-TRB-100MM
E-P4B-TRB-115MM
E-P4B-TRB-125MM
www.brammer.biz
137
Bearings
Images For Illustrative Purposes Only
54394 54390

