Page 14 - Tool & General Maintenance 2015 English
P. 14
Deep Groove Ball Bearings
Deep groove ball bearings without seals
B
Order Code Part Number
Internal Diameter
40 mm
45 mm
45 mm
45 mm
45 mm
45 mm
45 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
55 mm
55 mm
55 mm
55 mm
55 mm
55 mm
55 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
65 mm
65 mm
65 mm
65 mm
65 mm
65 mm
65 mm
70 mm
70 mm
70 mm
70 mm
70 mm
70 mm
70 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
75 mm
80 mm
80 mm
80 mm
80 mm
80 mm
80 mm
80 mm
85 mm
85 mm
85 mm
85 mm
85 mm
85 mm
90 mm
90 mm
90 mm
90 mm
External Diameter
110 mm
58 mm
68 mm
75 mm
75 mm
100 mm
120 mm
65 mm
72 mm
80 mm
80 mm
110 mm
130 mm
72 mm
80 mm
90 mm
90 mm
100 mm
120 mm
140 mm
78 mm
85 mm
95 mm
95 mm
110 mm
130 mm
150 mm
85 mm
90 mm
100 mm
100 mm
120 mm
140 mm
160 mm
90 mm
100 mm
110 mm
110 mm
125 mm
150 mm
180 mm
95 mm
105 mm
115 mm
115 mm
130 mm
160 mm
190 mm
100 mm
110 mm
125 mm
125 mm
140 mm
170 mm
200 mm
110 mm
130 mm
130 mm
150 mm
180 mm
210 mm
115 mm
140 mm
140 mm
160 mm
Width
27 mm
7 mm
12 mm
10 mm
16 mm
25 mm
29 mm
7 mm
12 mm
10 mm
16 mm
27 mm
31 mm
9 mm
13 mm
11 mm
18 mm
21 mm
29 mm
33 mm
10 mm
13 mm
11 mm
18 mm
22 mm
31 mm
35 mm
10 mm
13 mm
11 mm
18 mm
23 mm
33 mm
37 mm
10 mm
16 mm
13 mm
20 mm
24 mm
35 mm
42 mm
10 mm
16 mm
13 mm
20 mm
25 mm
37 mm
45 mm
10 mm
16 mm
14 mm
22 mm
26 mm
39 mm
48 mm
13 mm
14 mm
22 mm
28 mm
41 mm
52 mm
13 mm
16 mm
24 mm
30 mm
d
D
C0013220
C2584192
C0219080
C0012294
C0012875
C0013163
C0016089
C2584198
C0219427
C0012295
C0012880
C0013169
C0013221
C2991273
C0219477
C0012296
C0012888
C0016015
C0013176
C0016904
C2584206
C0219260
C0012297
C0012891
C0016016
C0016077
C0013222
C4897500
C0219591
C0012298
C0012896
C0013039
C0013189
C0016906
C2584214
C0219374
C0012299
C0012903
C0013051
C0013191
C0016908
C2584218
C0219943
C0015917
C0012907
C0013056
C0016885
C0013223
C2584224
C0219569
C0012301
C0015962
C0013061
C0013201
C0021146
C2584226
C0012302
C0012912
C0013064
C0013205
C0027001
C2584230
C0016708
C0015965
C0013068
6408
61809-Y
61909
16009
6009
6309
6409
61810-Y
61910
16010
6010
6310
6410
61811-Y
61911
16011
6011
6211
6311
6411
61812-Y
61912
16012
6012
6212
6312
6412
61813-Y
61913
16013
6013
6213
6313
6413
61814-Y
61914
16014
6014
6214
6314
6414
61815-Y
61915
16015
6015
6215
6315
6415-M
61816-Y
61916
16016
6016
6216
6316
6416-M
61817-Y
16017
6017
6217
6317
6417-M
61818-Y
16018
6018
6218
Main dimensions to DIN 625-1.
Order Code Part Number
Internal Diameter
3 mm
4 mm
4 mm
5 mm
5 mm
6 mm
7 mm
7 mm
8 mm
9 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
15 mm
15 mm
15 mm
15 mm
15 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
30 mm
30 mm
35 mm
35 mm
35 mm
35 mm
35 mm
40 mm
40 mm
40 mm
40 mm
External Diameter
10 mm
13 mm
16 mm
16 mm
19 mm
19 mm
19 mm
22 mm
22 mm
24 mm
19 mm
22 mm
26 mm
35 mm
21 mm
24 mm
28 mm
24 mm
28 mm
32 mm
32 mm
42 mm
26 mm
30 mm
35 mm
35 mm
47 mm
62 mm
32 mm
37 mm
42 mm
42 mm
52 mm
72 mm
37 mm
42 mm
47 mm
47 mm
80 mm
42 mm
47 mm
55 mm
55 mm
90 mm
47 mm
55 mm
62 mm
62 mm
100 mm
52 mm
62 mm
68 mm
68 mm
Width
4 mm
5 mm
5 mm
5 mm
6 mm
6 mm
6 mm
7 mm
7 mm
7 mm
5 mm
6 mm
8 mm
11 mm
5 mm
6 mm
8 mm
5 mm
7 mm
8 mm
9 mm
13 mm
5 mm
7 mm
8 mm
10 mm
14 mm
17 mm
7 mm
9 mm
8 mm
12 mm
15 mm
19 mm
7 mm
9 mm
8 mm
12 mm
21 mm
7 mm
9 mm
9 mm
13 mm
23 mm
7 mm
10 mm
9 mm
14 mm
25 mm
7 mm
12 mm
9 mm
15 mm
1
C0013088
C0016030
C0016087
C0013094
C0016896
C0016032
C0012930
C0013097
C0012933
C2546459
C2538209
C2820823
C0012824
C0016037
C2128764
C3296702
C0012829
C2538210
C2423249
C0012281
C0012833
C0013114
C2540629
C2992543
C0012284
C0012840
C0013119
C0013216
C2423319
C2432775
C0012285
C0015932
C0013124
C0016088
C2128674
C2584311
C0012287
C0012851
C0013217
C2150818
C2584314
C0012290
C0012860
C0013218
C2424612
C0219319
C0012292
C0015942
C0013219
C2538214
C0219320
C0012293
C0012870
623
624
634
625
635
626
607
627
608
609
61800-HLC
61900-HLC
6000
6300
61801-HLC
61901-HLC
6001
61802-HLC
61902-HLC
16002
6002
6302
61803-HLC
61903-HLC
16003
6003
6303
6403
61804-HLC
61904-HLC
16004
6004
6304
6404
61805-HLC
61905-HLC
16005
6005
6405
61806-HLC
61906-HLC
16006
6006
6406
61807-HLC
61907
16007
6007
6407
61808-HLC
61908
16008
6008
2
www.brammer.biz
Bearings
97946

