Page 137 - Tool & General Maintenance 2015 English
P. 137
Take-Up Housed Units
Silver-Lube - Square Flange PSF Series
The range of Self-Lube® bearing units offer a wide choice of cast iron, pressed steel or synthetic rubber housings fitted with the full range of spherical outside diameter Self-Lube® bearing inserts.
• Thermoplastic resin housing
• Stainless steel insert
• All metallic parts in stainless steel
• Food grade grease according USDA H1 specifications • Accommodate initial misalignment
• Operating temperature -20°C to +90°C
• Efficient sealing arrangement
• Easy mounting
Order Code
C0044552
C0147165
C0106468
Part Number
PSF20CR
PSF25CR
PSF30CR
Shaft Diameter
20 mm
25 mm
30 mm
Length Square
86.5 mm
95 mm
107.5 mm
Bolt Hole Centre Distances
63.5 mm
70 mm
83 mm
Order Code
C0093247
C0152105
Part Number
PSF35CR
PSF40CR
Shaft Diameter
35 mm
40 mm
Length Square
117.5 mm
130.5 mm
Bolt Hole Centre Distances
92 mm
102 mm
Silver-Lube - Oval Flange PSFT Series
The range of Self-Lube® bearing units offer a wide choice of cast iron, pressed steel or synthetic rubber housings fitted with the full range of spherical outside diameter Self- Lube® bearing inserts.
• Thermoplastic resin housing
• Stainless steel insert
• All metallic parts in stainless steel
• Food grade grease according USDA H1 specifications • Accommodate initial misalignment
• Operating temperature -20°C to +90°C
• Efficient sealing arrangement
• Easy mounting
Order Code
C0044553
C0149858
C0148018
Part Number
PSFT20CR
PSFT25CR
PSFT30CR
Shaft Diameter
20 mm
25 mm
30 mm
Length (Width)
64.1 mm
68.4 mm
80.1 mm
Bolt Hole Centre Distances
90 mm
99 mm
117 mm
Order Code
C0102947
C0176243
Part Number
PSFT35CR
PSFT40CR
Shaft Diameter
35 mm
40 mm
Length (Width)
90.1 mm
100.1 mm
Bolt Hole Centre Distances
130 mm
144 mm
Silver-Lube - Take-Up Unit PST Series
The range of Self-Lube® bearing units offer a wide choice of cast iron, pressed steel or synthetic rubber housings fitted with the full range of spherical outside diameter Self-Lube® bearing inserts.
• Thermoplastic resin housing
• Stainless steel insert
• All metallic parts in stainless steel
• Food grade grease according USDA H1 specifications • Accommodate initial misalignment
• Operating temperature -20°C to +90°C
• Efficient sealing arrangement
• Easy mounting
1
Order Code
C0157367
C0260390
C0186163
C0260391
C0176259
Part Number
PST20CR
PST25CR
PST30CR
PST35CR
PST40CR
Shaft Diameter
20 mm
25 mm
30 mm
35 mm
40 mm
Length (Width)
99 mm
99 mm
125 mm
125 mm
140 mm
Total Height
88 mm
88 mm
102 mm
102 mm
114 mm
Thread Size
M16x2,00 mm
M16x2,00 mm
M16x2,00 mm
M16x2,00 mm
M16x2,00 mm
Silver-Lube - Plastic Cover
The range of Self-Lube® bearing units offer a wide choice of cast iron, pressed steel or synthetic rubber housings fitted with the full range of spherical outside diameter Self- Lube® bearing inserts.
• Made of Polypropilen
• Protect operators from rotating shaft end
• Easy to fit on all Silver-Lube and Life-Lube housed units
Order Code
C0147160
C0147170
Part Number
P20P
P25P
Insert Group
20 mm
25 mm
Order Code
C0125122
C0118152
C0122660
Part Number
P30P
P35P
P40P
Insert Group
30 mm
35 mm
40 mm
www.brammer.biz
125
Bearings
Images For Illustrative Purposes Only
63436 63445 63443 63442

