Page 126 - Tool & General Maintenance 2015 English
P. 126
Insert Ball Bearings (Y-Bearings)
Radial Insert Ball bearings GSH
Spherical outer ring, location by adapter sleeve, RSR seals on both sides.
Order Code
C0011509 C0011510 C0011511 C0011512
Part Number
GSH20-2RSR-B GSH25-2RSR-B GSH30-2RSR-B GSH35-2RSR-B
Internal Diameter
20 mm 25 mm 30 mm 35 mm
External Diameter
47 mm 52 mm 62 mm 72 mm
Total Width
28 mm 28 mm 32 mm 34 mm
Order Code
C0011513 C0035577
Part Number
GSH40-2RSR-B GSH50-2RSR-B
Internal Diameter
40 mm 50 mm
External Diameter
80 mm 90 mm
Total Width
38 mm 40 mm
Radial Insert Ball Bearings GLE..-KRR-B
Spherical outer ring, non-locating bearing, drive slot in inner ring, R seals on both sides.
DSP d
Order Code
C0011469 C0011470 C0011471 C0011472 C0011473 C0011474
B
Part Number
GLE20-KRR-B GLE25-KRR-B GLE30-KRR-B GLE35-KRR-B GLE40-KRR-B GLE45-KRR-B
Internal Diameter
20 mm 25 mm 30 mm 35 mm 40 mm 45 mm
RAE..-NPP
External Diameter
47 mm 52 mm 62 mm 72 mm 80 mm 85 mm
Width
34.1 mm 34.9 mm 36.5 mm 37.7 mm 42.9 mm 42.9 mm
Order Code
C0011475 C0011476 C0011477
Part Number
GLE50-KRR-B GLE60-KRR-B GLE70-KRR-B
Internal Diameter
50 mm 60 mm 70 mm
External Diameter
90 mm 110 mm 125 mm
Width
49.2 mm 61.9 mm 68.2 mm
Radial Insert Ball Bearings
1
Cylindrical outer ring, location by eccentric locking collar, P seals on both sides.
Order Code
C0011823 C0011826 C0011829 C0011832 C0011836 C0011839 C0055799
Part Number
RAE12-NPP-FA106 RAE15-NPP-FA106 RAE17-NPP-FA106 RAE20-NPP-FA106 RAE25-NPP-FA106 RAE30-NPP-FA106 RAE35-NPP-FA106
Internal Diameter
12 mm 15 mm 17 mm 20 mm 25 mm 30 mm 35 mm
External Diameter
40 mm 40 mm 40 mm 47 mm 52 mm 62 mm 72 mm
Total Width
28.6 mm 28.6 mm 28.6 mm 31 mm 31 mm 35.8 mm 39 mm
Order Code
C0011844 C0011848 C0011849 C0011851
Part Number
RAE40-NPP-FA106 RAE45-NPP-FA106 RAE50-NPP-FA106 RAE60-NPP
Internal Diameter
40 mm 45 mm 50 mm 60 mm
External Diameter
80 mm 85 mm 90 mm 110 mm
Total Width
43.8 mm 43.8 mm 43.8 mm 53.1 mm
Radial Insert Ball Bearings RALE..-NPP
Cylindrical outer ring, location by eccentric locking collar, P seals on both sides.
Order Code
C0011853 C0011855 C0011858
Part Number
RALE20-NPP-FA106 RALE25-NPP RALE30-NPP-FA106
Internal Diameter
20 mm 25 mm 30 mm
External Diameter
42 mm 47 mm 55 mm
Total Width (T)
24.5 mm 25.5 mm 26.5 mm
114
www.brammer.biz
Bearings
31406 31405 31404 31403

