Page 1085 - Tool & General Maintenance 2015 English
P. 1085
A few benefits of using gasketed plate heat exchangers
Low capital investments
Thanks to the high heat transfer coefficients, the required plate surface area can be quite small. Reducing the amount of material used makes for significant savings.
Small footprint
With its compact design, the plate heat exchanger has a smaller footprint than any other comparable solution.
Low installation costs
Parallel and counter-current flow connections make installation easy, reducing costs for pipes and valves.
Easy expansion
Versatile bolted construction makes future expansion easy, simply by adding further plates to increase heat transfer capacity.
Complete restoration
of heat transfer
The heat-transfer area can be readily inspected by disassembling the plates. With suitable maintenance, 100% of performance can be recovered at low cost.
Low maintenance cost
Glue-free clip-on gaskets ensure fast, easy maintenance, with significant savings in labour costs.
Minimum downtime
High-quality materials and careful gasket and heat-transfer plate design provide effective protection from fouling, thus minimizing downtime.
Low energy consumption
Close-approach temperatures make it possible to reduce the flow rates needed for heating or cooling, which makes for lower pumping costs.
Readily recyclable materials
Materials used in construction are pure and thus easily recycled with the environmental benefits this ensures.
6:3

