Page 1066 - Tool & General Maintenance 2015 English
P. 1066
Hygienic pumps Vitachrom
www.ksb.com
Description: Vitachrom is a service-friendly non-priming close-coupled single- stage hygienic pump in back pull-out design. The pump features a semi-open impeller and electropolished surfaces. It is very easy to clean by CIP/SIP thanks to its almost complete lack of dead volume or narrow clearances. Its wetted components are made of 1.4404 / 1.4409 (AISI 316L / CF3M) stainless steel. Vitachrom is EHEDG-certified and all materials comply with FDA standards and EN 1935/2004. ATEX-compliant version available.
Applications: Hygienic handling of fluids in the food, beverage and pharmaceutical industries and in the chemical industry.
Description: Vitacast is a service-friendly volute casing pump with standardised motor; all wetted components are made of 1.4404 / 1.4409 (AISI 316L / CF3M) stainless steel. Designed with very little dead volume; open impeller, electro- polished surface, excellent efficiency. Hygienic design for the highest require- ments on cleanability (CIP/SIP-compatible), certified by the TNO Nutrition and Food Research Institute to EHEDG standards, all materials comply with FDA standards and EN 1935/2004. Trolley available among other accessories. ATEX- compliant version available.
Applications: Hygienic handling of fluids in the food, beverage and pharma- ceutical industries and in the chemical industry.
Description: Vitaprime is a service-friendly self-priming side channel pump in close-coupled design with standardised motor; all wetted components are made of 1.4404 / 1.4409 (AISI 316L / CF3M) stainless steel. Hygienic design for the highest requirements of cleanability (CIP/SIP-compatible). All materials comply with FDA standards. ATEX-compliant version available. Trolley also available among other accessories.
Applications: Hygienic handling of fluids in the food, beverage and pharma- ceutical industries and in the chemical industry.
Description: Vitastage is a multistage centrifugal pump in close-coupled design for vertical or horizontal installation. All wetted components are made of 1.4401 / 1.4408 (AISI 316 / CF8M) stainless steel. Versatile, robust and especially energy-efficient. CIP/SIP-compatible. All materials comply with FDA standards and EN 1935/2004. Trolley also available among other accessories.
Applications: Processes with moderate hygienic requirements in the food and beverage industries and in the chemical industry.
Description: Vitalobe is a sturdy rotary lobe pump in hygienic design, bi- directional operation possible, horizontal or vertical orientation of connec- tions. Hygienic design, highly CIP/SIP-compatible due to its almost complete lack of dead volume or narrow clearances. All wetted components made of 1.4404 / 1.4409 (AISI 316L / CF3M) stainless steel; various rotor types, shaft seals and process connections available. Installed as a pump set with geared standardised motor. Vitalobe is EHEDG-certified and all materials comply with FDA standards and EN 1935/2004. ATEX-compliant version available. Accessories include trolley, heatable casing or casing cover and overpressure protection unit.
Applications: Hygienic and gentle handling of sensitive or high-viscosity fluids in the food, beverage and pharmaceutical industries, the chemical industry and general process engineering.
DN
Q [m3/h] H [m]
p [bar] T [°C]
50 - 125 max. 340 max. 100
max. 12 max. +140
Data for 50 Hz operation Also available for 60 Hz
Automation option: KSB SuPremE, PumpDrive
Vitacast
DN
Q [m3/h] H [m]
p [bar] T [°C]
25 - 150 max. 560 max. 100
max. 10 max. +140
Data for 50 Hz operation
Also available for 60 Hz, other ratings possible on request
Automation option: KSB SuPremE, PumpDrive
Vitaprime
DN
Q [m3/h] H [m]
p [bar] T [°C]
40 - 80 max. 55 max. 45 max. 10
max. +140
Data for 50 Hz operation
Also available for 60 Hz, other ratings possible on request
Automation option: KSB SuPremE, PumpDrive
Vitastage
Vitalobe
Q [m3/h] H [m]
p [bar] T [°C]
max. 40 max. 150 max. 16 max. +140
Data for 50 Hz operation
Also available for 60 Hz, other ratings possible on request
Automation option: PumpDrive
DN 25 - 200 (1’’ - 8 ‘‘)
Q [m3/h]
H [m]
p [bar]
T [°C] Viscosity [cP]
max. 300 max. 200 max. 30 -40 bis +200
max. 200000
Data for 50 Hz operation
Also available for 60 Hz, other ratings possible on request
Automation option: Frequency inverter

