Page 1052 - Tool & General Maintenance 2015 English
P. 1052
Pumps
UNSURPASSED PERFORMANCE IN ANY APPLICATION
Grundfos offers an almost limitless range of close- coupled (NB/NBG) and long-coupled (NK/NKG) end- suction pumps, whose robustness and reliability make them ideal for use in even the most demanding environments.
Combining tradition and forward thinking
Despite their sturdy build and solid appearance, the Grundfos end-suction pumps are ready to sprint into the top of their field. Over the years the pumps have been carefully optimised and refined to offer unsurpassed energy efficiency and performance as well as amazing flexibility.
Survival of the fittest
The Grundfos end-suction pumps made from cast iron are designed to work hard in demanding environments, where only the fittest pumps will
survive in the long run. Whatever is running through
the pipes will be handled effortlessly by the unique end-suction range. In applications where there is a high risk of corrosion, a range of stainless steel
NB/NK variants is available as well.
Application areas
The impressive range of Grundfos end-suction pumps is compatible with an array of application areas, including:
10 and 16 bar
flanges available
= for EN733 and ISO2858 designated applications
10
Water intake Heating/district heating Industrial pressure boosting Industrial liquid transfer Air-conditioning
District cooling
Irrigation
And many more.
Optimised pump hydraulics
= EuP Directive 2009/125/EC[MEI] ready
O-ring seal between pump housing and cover = no risk of leakage
All-stainless steel shafts
= improved corrosion resistance
Single and double seal versions available = for handling liquids
Standard and heavy duty bearing design = to meet various life-time demands
1040
www.brammer.biz
Process

