Page 1030 - Tool & General Maintenance 2015 English
P. 1030
Industrial Hose
Order Code
C3476401
C3476434
C3476463
C3476480
C3476518
C3476560
C3475609
C3475659
C3475680
C3475702
C3475722
C3475771
C3475796
C3475820
C3475860
C3475599
C3475600
C3475601
C3475602
C3475604
C3475605
C3475606
C3475607
C3475608
C3476128
C3476145
C3476182
C3476210
C3476249
C3476294
C3476330
Part Number
351-0060-1015
351-0065-1015
351-0070-1015
351-0075-1015
351-0080-1015
351-0090-1015
351-0100-1015
351-0110-1015
351-0115-1015
351-0120-1015
351-0125-1015
351-0130-1015
351-0140-1015
351-0150-1015
351-0160-1015
351-0170-1015
351-0175-1015
351-0180-1015
351-0200-1015
351-0225-1015
351-0250-1015
351-0275-1015
351-0280-1015
351-0300-1015
351-0315-1015
351-0325-1015
351-0350-1015
351-0375-1015
351-0400-1015
351-0450-1015
351-0500-1015
Hose Inside Diameter
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
170 mm
175 mm
180 mm
200 mm
225 mm
250 mm
275 mm
280 mm
300 mm
315 mm
325 mm
350 mm
375 mm
400 mm
450 mm
500 mm
Hose Outside Diameter
68 mm
73 mm
79 mm
84 mm
89 mm
99 mm
109 mm
119 mm
124 mm
129 mm
134 mm
139 mm
149 mm
159 mm
169 mm
179 mm
184 mm
189 mm
209 mm
234 mm
259 mm
284 mm
289 mm
309 mm
324 mm
334 mm
359 mm
384 mm
409 mm
459 mm
509 mm
Minimum Bend Radius
56 mm
59.5 mm
65 mm
68.5 mm
73 mm
80 mm
88 mm
96 mm
98.5 mm
103 mm
106.5 mm
111 mm
119 mm
126 mm
134 mm
139 mm
144.5 mm
149 mm
165 mm
183.5 mm
203 mm
221.5 mm
226 mm
241 mm
251.5 mm
259.5 mm
279 mm
300.5 mm
318 mm
359 mm
400 mm
Maximum Working Pressure (Bar)
1.205
1.11
1.04
0.965
0.905
0.81
0.725
0.66
0.635
0.61
0.59
0.56
0.52
0.485
0.457
0.43
0.42
0.405
0.37
0.325
0.295
0.27
0.265
0.24
0.23
0.225
0.21
0.195
0.18
0.165
0.15
maximum vacuum (bar)
0.285
0.255
0.21
0.195
0.175
0.155
0.12
0.11
0.105
0.105
0.085
0.085
0.085
0.075
0.065
0.065
0.055
0.055
0.055
0.04
0.02
0.02
0.02
0.02
0.02
0.015
0.015
0.01
0.01
0.01
0.01
Weight Per Mtr
0.49 kg
0.53 kg
0.59 kg
0.64 kg
0.68 kg
0.75 kg
0.97 kg
1.06 kg
1.11 kg
1.16 kg
1.2 kg
1.25 kg
1.34 kg
1.52 kg
1.61 kg
1.71 kg
1.76 kg
1.81 kg
2 kg
2.16 kg
2.39 kg
2.63 kg
2.67 kg
2.86 kg
3 kg
3.1 kg
3.33 kg
3.9 kg
4.27 kg
4.8 kg
5.33 kg
AIRDUC® HT-PUR 355
10
High-temperature suction and transport hose; Heavy, smooth interior, HT-PUR up to 150°C. Applications: plastic industry, conveying of granulates and powders: granulate conveying devices, vacuum conveyors, suction conveyors, dosing systems, bulk-bag (big bag)-charging and discharging, shredders, mills, extruders, injection moulding machines; film blowing machines, cooling air at the extrusion tool; printing machines, air supply: air supply cabinets, offset printing machines; textile industry, steam soaking: steam irons, industrial ironing machines, smoothing irons; raw material conveying hose for powders, granulates, sand, quartz, gravel, shards and chips/ shavings; compressors, side channel blowers, vacuum pumps, pressure pumps, pumps. Properties: very good heat resistance (better than comparable TPE and Neoprene), heavy model, highly abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVC´s), smooth interior, optimized flow properties, flexible with low weight, increased pressure and vacuum resistance, high tensile strength and tear resistant, good resistance to oil, gasoline and chemicals, good resistance to UV and ozone, small bending radiuses, kink-proof, free of softener and halogen, gas and liquid tight, conform to RoHS guideline
, according to German TRBS 2153 (formerly BGR 132): capable of electrostatic discharge by grounding the spiral, recommended for many applications with the exception of inflammable bulk materials. Temperature Range: -40°C to 125°C; short time to 150°C. Delivery variants: further diameters
and lengths available on request, transparent (standard), black (standard), customer-specific product marking, as a pre-assembled hose system with CONNECT connectors
Order Code
C3475986
C3476045
C3476117
C3476157
C1131800
C3476266
C3476344
C3476374
C3476402
C3476435
C3476464
C3476481
C3476519
C3476561
C3475611
C3475660
C3475681
C3475703
C3475723
Part Number
355-0020-1015
355-0025-1015
355-0030-1015
355-0032-1015
355-0038-1015
355-0040-1015
355-0050-1015
355-0055-1015
355-0060-1015
355-0065-1015
355-0070-1015
355-0075-1015
355-0080-1015
355-0090-1015
355-0100-1015
355-0110-1015
355-0115-1015
355-0120-1015
355-0125-1015
Hose Inside Diameter
20 mm
25 mm
30 mm
32 mm
38 mm
40 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
115 mm
120 mm
125 mm
Hose Outside Diameter
27 mm
32 mm
40 mm
42 mm
48 mm
50 mm
60 mm
65 mm
70 mm
75 mm
81 mm
86 mm
91 mm
101 mm
111 mm
121 mm
126 mm
131 mm
136 mm
Minimum Bend Radius
21 mm
24.5 mm
31 mm
32 mm
36 mm
38 mm
44 mm
37.5 mm
51 mm
53.5 mm
77 mm
80.5 mm
85 mm
94 mm
103 mm
112 mm
116.5 mm
121 mm
124.5 mm
Maximum Working Pressure (Bar)
4.305
3.84
3.625
3.425
3.235
3.21
2.575
2.25
2.165
2.005
1.87
1.745
1.635
1.365
1.315
1.195
1.145
1.105
1.06
maximum vacuum (bar)
1
1
0.98
0.97
0.95
0.95
0.93
0.88
0.81
0.75
0.67
0.615
0.56
0.425
0.39
0.36
0.335
0.315
0.295
Weight Per Mtr
0.23 kg
0.28 kg
0.42 kg
0.44 kg
0.52 kg
0.54 kg
0.66 kg
0.72 kg
0.78 kg
0.84 kg
0.98 kg
1.05 kg
1.11 kg
1.25 kg
1.49 kg
1.63 kg
1.68 kg
1.77 kg
1.84 kg
1018
www.brammer.biz
Process
51541

