Page 1019 - Tool & General Maintenance 2015 English
P. 1019
Industrial Hose
NORFLEX® PUR 401 MHF
Abrasion resistant pressure hose; Hose without reinforcement, smooth interior and exterior. Applications: food industry, pharmaceutical industry (FDA, EU guideline): foodstuff, pharmaceutical; foodstuff conveying of: dry, aqueous and acid food (rice, dry food, cereals, sugar, milk powder, powders, coffee, tea, grains, flour, frozen foods), alcohol < 20 %, fatty foodstuff, milk and milk products, dry foodstuff with fatty substances at its surface;
powder spraying, powder coating: e.g. printing industry; pneumatic tube; compressed air hose, cooling water hose, water hose; heating hoses: interior hose for media transfer; pneumatic expansion shafts: round expansion tube, flat expansion tube. Properties: crush resistant, highly flexible, highly abrasion-proof (abrasion resistance about 2.5 to 5 times better than most rubber materials and about 3 to 4 times better than most soft PVC´s), smooth interior and exterior, high tensile strength and tear resistant, polyurethane complies with: FDA 21 CFR 177.2600 and 178.2010, EC guideline 2002/72/ EC incl. the amendment 2008/39/EC and 975/2009, German guideline XXXIX BfR polyurethane, approved by an independent testing laboratory for the complete hose (from an inner diameter of 3,0 mm and Wall Thickness of 3 mm), acc. to EU Directive 2002/72/EC, incl. amending Directive 975/2009 and Regulation No.10/2011, odourless and tasteless, microbe and hydrolysis resistant, good resistance to oil, gasoline and chemicals, good resistance to UV and ozone, very good low temperature flexibility (better than comparable ester-polyurethanes), small bending radiuses, free of softener and halogen
, gas and liquid tight, pressure resistant, very robust. Temperature Range: -40°C to 90°C; short time to 125°C. Delivery variants: further diameters and lengths on www.norres.com; transparent (standard); special colours: full coloured; customer-specific product marking.
Order Code
C3476092
C3475950
C3476242
C1128102
C3476391
C3476390
C3476454
C3476453
C3476513
C3476552
C3476553
C3476551
C3476580
C3475653
C3475698
C3475766
C3475792
C3475947
Part Number
401-9020-0000
401-9025-0000
401-9030-0000
401-9040-0000
401-9050-0000
401-9050-2182
401-9060-0000
401-9060-2182
401-9070-0000
401-9080-0000
401-9080-2172
401-9080-2182
401-9090-0000
401-9100-0000
401-9110-0000
401-9120-0000
401-9130-0000
401-9190-0000
Hose Inside Diameter
2 mm
2.5 mm
3 mm
4 mm
5 mm
5 mm
6 mm
6 mm
7 mm
8 mm
8 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
19 mm
Hose Outside Diameter
4 mm
4 mm
5 mm
6 mm
7 mm
8 mm
8 mm
9 mm
10 mm
12 mm
10 mm
11 mm
12 mm
14 mm
16 mm
16 mm
18 mm
25 mm
Hose Length
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
100 m
50 m
50 m
50 m
Wall Thickness
1mm
0.75 mm
1mm
1mm
1mm
1.5 mm
1mm
1.5 mm
1.5 mm
2mm
1mm
1.5 mm
1.5 mm
2mm
2.5 mm
2mm
2.5 mm
3mm
Maximum Working Pressure (Bar)
20
13
15
13
10
12
12
10
10
8
6
8
8
11
10
8
8
8
Minimum Bend Radius
19 mm
18.8 mm
18.5 mm
28 mm
27.5 mm
32.5 mm
32 mm
37 mm
36.5 mm
46 mm
31 mm
46 mm
45.5 mm
55 mm
54.5 mm
64 mm
78.5 mm
115.5 mm
Weight Per Mtr
0.011 kg
0.009 kg
0.015 kg
0.018 kg
0.022 kg
0.036 kg
0.026 kg
0.041 kg
0.046 kg
0.073 kg
0.033 kg
0.052 kg
0.057 kg
0.08 kg
0.123 kg
0.102 kg
0.141 kg
0.241 kg
NORPLAST® PVC 380 GREEN
Suction and transport hose; Medium-heavy, smooth interior and exterior. Applications: airport, airplane, rail vehicles, train, trains, railways, boats, ships/ vessels, yachts/ yachtings: toilet discharging/ disposal; agricultural industry: irrigation, fertilizers, insecticides; caravans/ trailer, mobile homes/ camper/ RV, boats, ships/ vessels, yachts/ yachtings: sanitary installation, water supply. Properties: medium-heavy mode, smooth interior and exterior, flexible, good resistance to alkalis and acids, good resistance to chemicals, good resistance to UV and ozone, free of phthalat, gas and liquid tight, conform to RoHS guideline.
Temperature Range: -5°C to 60°C. Delivery variants: further diameters and lengths available on request, green-transparent (standard), special colours: coloured spiral, full coloured, customer-specific product marking
Order Code
C3502483
C3502480
C3502472
C3502465
C3502456
C2150802
C3502442
C3502434
C3502425
C3502415
C3502404
C3502401
C3501793
C3501780
C3501770
C3501761
C3501754
C3502523
Part Number
380-0019-0000
380-0020-0000
380-0025-0000
380-0030-0000
380-0032-0000
380-0035-0000
380-0038-0000
380-0040-0000
380-0045-0000
380-0050-0000
380-0055-0000
380-0060-0000
380-0063-0000
380-0070-0000
380-0076-0000
380-0080-0000
380-0090-0000
380-0100-0000
Hose Inside Diameter
19 mm
20 mm
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
45 mm
50 mm
55 mm
60 mm
63 mm
70 mm
76 mm
80 mm
90 mm
100 mm
Hose Outside Diameter
24 mm
25 mm
30 mm
35 mm
38 mm
41 mm
44 mm
46 mm
52 mm
58 mm
63 mm
68 mm
71 mm
78 mm
85 mm
89 mm
100 mm
111 mm
Maximum Working Pressure (Bar)
5
5
5
5
5
5
5
5
5
5
4.5
4.5
4.5
4
4
3.5
3.5
3
Minimum Bend Radius
98.9 mm
103.5 mm
126.5 mm
149.5 mm
161 mm
174.8 mm
188.6 mm
197.8 mm
223.1 mm
248.4 mm
271.4 mm
294.4 mm
308.2 mm
340.4 mm
370.3 mm
388.7 mm
437 mm
485.3 mm
Weight Per Mtr
0.205 kg
0.21 kg
0.27 kg
0.33 kg
0.42 kg
0.44 kg
0.47 kg
0.51 kg
0.58 kg
0.7 kg
0.75 kg
0.85 kg
0.9 kg
1.05 kg
1.15 kg
1.35 kg
1.6 kg
1.9 kg
maximum v acuum (bar)
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.6
0.5
0.5
0.5
10
www.brammer.biz
1007
Process
Images For Illustrative Purposes Only
51556 51570

