Page 714 - Industrial Supplies Catalogue (MRO) 2015|16
P. 714

Connectors
7612
7642
Order Code
C6115344
C6115345
C6115346
C6115347
C6115348
C6115349
C6115350
C6115351
C6115352
C6115353
C6115354
C6115355
C6115356
C6115357
Order Code
C6115358
C6115359
C6115360
C6115361
C6115362
C6115363
C6115364
C6115365
C6115366
C6115367
C6115368
C6115369
Order Code
C6115370
C6115371
C6115372
C6115373
C6115374
C6115375
C6115376
C6115377
C6115378
Order Code
C6115379
C6115380
C6115381
C6115382
Order Code
C6115383
C6115384
C6115385
C6115386
C6115387
Part Number
7612-02-4-1/8
7612 02-6-1/8
7612 02-6-1/4
7612 02-8-1/8
7612 02-8-1/4
7612 02-10-1/4
7612 02-10-3/8
7612 02-12-3/8
7612 03-4-1/8
7612 03-6-1/8
7612 03-6-1/4
7612 03-8-1/8
7612 03-8-1/4
7612 03-10-1/4
Part Number
7642 02-4-1/8
7642 02-6-1/8
7642 02-6-1/4
7642 02-8-1/8
7642 02-8-1/4
7642 02-10-1/4
7642 03-4-1/8
7642 03-6-1/8
7642 03-6-1/4
7642 03-8-1/8
7642 03-8-1/4
7642 03-10-1/4
Part Number
7800 4-6
7800 4-8
7800 6-8
7800 6-10
7800 6-12
7800 8-10
7800 8-12
7800 10-12
7800 10-14
Tube Connection Size
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
Tube Connection Size
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
4 mm
6 mm
6 mm
8 mm
8 mm
10 mm
Tube Connection (1)
4 mm
4 mm
6 mm
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
Connection Thread Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
Connection Thread Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
Tube Connection (2)
6 mm
8 mm
8 mm
10 mm
12 mm
10 mm
12 mm
12 mm
14 mm
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
Tube Connection Size
4mm
6mm
8mm
10 mm
12 mm
7800
8
7555
7580
Part Number
7555 4-4
7555 6-6
7555 8-8
7555 10-10
Part Number
7580 4
7580 6
7580 8
7580 10
7580 12
702
www.brammer.biz
Pneumatics
53974 53959 53984 53988 53990


































































































   712   713   714   715   716