Page 696 - Industrial Supplies Catalogue (MRO) 2015|16
P. 696

Connectors
Straight fitting
• External thread
• M5 - G 1/2
• Push-in fitting Ø 4 - Ø16 • QR1-S-RPN
Order Code
C3013942
C3013946
C3013948
C3013950
C3013954
C3013956
C3017258
C3013958
C3013960
C3013962
C3017259
Connection Thread Size
M5
G1/4 BSPP
G1/8 BSPP
M5
G1/4 BSPP
G1/8 BSPP
G3/8 BSPP
G1/4 BSPP
G1/8 BSPP
G3/8 BSPP
G1/2 BSPP
Part Number
2121204000
2121206000
2121208000
2121210000
2121212000
2121214000
R412005033
Tube Connection Size
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
8 mm
Connection Thread Size
G1/2 BSPP
G1/4 BSPP
G3/8 BSPP
G1/8 BSPP
G1/2 BSPP
G1/4 BSPP
G3/8 BSPP
G1/8 BSPP
G3/8 BSPP
G1/2 BSPP
Tube Connection Size
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
16 mm
16 mm
Part Number
2121004050
2121004140
2121004180
2121006050
2121006140
2121006180
R412005000
2121008140
2121008180
2121008380
R412005001
Order Code Part Number
C3013964
C3013966
C3013968
C3017260
C3013970
C3013972
C3013973
C4811464
C3600329
C6093384
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
2121010120
2121010140
2121010380
R412005002
2121012120
2121012140
2121012380
R412005003
R412005005
R412005006
Angled plug connector
• Push-in
• Push-in
• QR1-S-RVK
Order Code
C3013991
C3013993
C3013995
C3013997
C3013999
C3014001
C6147971
fitting Ø 4 - Ø16 fitting Ø 4 - Ø16
Straight plug connector
• Push-in
• Push-in
• QR1-S-RSK
Order Code
C3014023
C3014025
C3014027
C3014029
C3014031
C3014033
C6147961
fitting Ø 4 - Ø16 fitting Ø 4 - Ø16
Part Number
2121504000
2121506000
2121508000
2121510000
2121512000
2121514000
R412005059
8
T-plug connector
• Push-in
• Push-in
• QR1-S-RTK
Order Code
C3013979
C1954185
C3013983
C3013985
C3013987
C3013989
C6147981
Straight push-in fitting, reducing
• Push-in fitting Ø 4 - Ø 12 • Pin bushing Ø 6 - Ø 14
• QR1-S-RED
fitting Ø 4 - Ø16 fitting Ø 4 - Ø16
Part Number
2121104000
2121106000
2121108000
2121110000
2121112000
2121114000
R412005025
Order Code
C1968649
C1968650
C3014057
C3014059
C1968651
C1954271
Part Number
2121706040
2121708040
2121708060
2121710040
2121710060
2121710080
Tube Connection (1)
4 mm
4 mm
6 mm
4 mm
6 mm
8 mm
Tube Connection (2)
6 mm
8 mm
8 mm
10 mm
10 mm
10 mm
Order Code
C1968652
C1968653
C1968654
C1968655
C1968656
C1968657
Part Number
2121712060
2121712080
2121712100
2121714080
2121714100
2121714120
Tube Connection (1)
6 mm
8 mm
10 mm
8 mm
10 mm
12 mm
Tube Connection (2)
12 mm
12 mm
12 mm
14 mm
14 mm
14 mm
684
www.brammer.biz
Pneumatics
90445 90440 90444 90441 65893


































































































   694   695   696   697   698