Page 680 - Industrial Supplies Catalogue (MRO) 2015|16
P. 680
Air Preparation
AR Series - Modular Regulator
• Available with built-in pressure gauge
• Piston regulator (AR10) or diaphragm regulator (AR20-40) with secondary exhaust • AR-X425 series for high pressure up to 2 MPa / 20 bar
Order Code
C1272961
C2204230
C1273303
C1272977
C1272978
C1329651
C1195459
C1329654
C1330060
C1272981
C1329659
C1273056
C1272976
C1329673
C1273062
C1272888
C1329679
C1329837
Part Number
AR10-M5H
AR20-F01-X425
AR20-F01EH
AR20-F01H
AR20-F02-X425
AR20-F02EH
AR20-F02H
AR30-F02EH
AR30-F02H
AR30-F03-X425
AR30-F03EH
AR30-F03H
AR40-F04-X425
AR40-F04EH
AR40-F04H
AR40-F06-X425
AR40-F06EH
AR40-F06H
Port Size
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G1/2 BSPP
G3/4 BSPP
G3/4 BSPP
G3/4 BSPP
Body Size
10
20
20
20
20
30
20
30
30
30
30
30
40
40
40
40
40
40
Gauge Type
Without (Gauge Port G1/8 BSPP)
Without (Gauge Port G1/8 BSPP)
Without (Gauge Port G1/8 BSPP)
Without (Gauge Port G1/8 BSPP)
Without (Gauge Port G1/8 BSPP)
Square (Embedded)
Without (Gauge Port G1/8 BSPP)
Square (Embedded)
Without (Gauge Port G1/8 BSPP)
Without (Gauge Port G1/8 BSPP)
Square (Embedded)
Without (Gauge Port G1/8 BSPP)
Without (Gauge Port G1/8 BSPP)
Square (Embedded)
Without (Gauge Port G1/8 BSPP)
Without (Gauge Port G1/8 BSPP)
Square (Embedded)
Without (Gauge Port G1/8 BSPP)
Applicable model
Maximum Flow (LPM)
150
800
800
800
800
800
800
1500
1500
1500
1500
1500
2000
3000
3000
5000
5000
5000
Type
Set nut
Bracket assembly
Set nut
Bracket assembly
Knob Cover
Set nut
Bracket assembly
Set nut
Bracket assembly
Knob Cover
Set nut
Bracket assembly
Set nut
Bracket assembly
Knob Cover
Set nut
Bracket assembly
AR series - Regulator. Spare parts
AR series - Regulator. Spare parts
Order Code
C1195435
C1195436
C1195479
C1273339
C1195483
C6161219
C7301514
C1195529
C1195530
C1195531
C7300062
C7300063
C1195561
C1195562
C1195565
C7300064
C7284151
AR Series - Modular Regulator
Part Number
AR10P-260S
AR10P-270AS
AR20P-260S
AR20P-270AS
AR20P-580AS
AR22P-260S
AR23P-270AS
AR30P-260S
AR30P-270AS
AR30P-580AS
AR33P-260S
AR33P-270AS
AR40P-260S
AR40P-270AS
AR10 &
AR10 &
AR20 &
AR20
AR20
AR20-B
AR20-B
AR30 &
AR30 &
AR30
AR30-B
AR30-B
AW10
AW10
AW20
AW30
AW30
8
AR40/AR40-06 & AW40/AW40-06
AR40/AR40-06 & AW40/AW40-06
AR40P-580AS AR40
AR43P-260S AR40-B/AR40-06-B
AR43P-270AS AR40-B/AR40-06-B
• Available with built-in pressure gauge
• Piston regulator (AR10) or diaphragm regulator (AR20-40) with secondary exhaust
Order Code
C7300798
C7300799
C7300800
C7300801
C7300802
C7300803
C7300805
C7300807
C7300808
C7300809
C7300810
C7300811
C7300812
Part Number
AR10-M5H-A
AR20-F01EH-B
AR20-F01H-B
AR20-F02EH-B
AR20-F02H-B
AR30-F02EH-B
AR30-F02H-B
AR30-F03EH-B
AR30-F03H-B
AR40-F04EH-B
AR40-F04H-B
AR40-F06EH-B
AR40-F06H-B
Port Size
M5
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
G1/2 BSPP
G3/4 BSPP
G3/4 BSPP
668
www.brammer.biz
Pneumatics
86091 53835 54466