Page 601 - Industrial Supplies Catalogue (MRO) 2015|16
P. 601

IE2 AC Induction Motors
A high efficiency product, which enhances productivity to generate maximum benefit for the customer.
The W22 line has been designed to:
• Significantly lower energy consumption.
• Reduce noise and vibration levels with greater reliability. • Easier maintenance and lower cost of ownership.
A motor that anticipates the concepts of energy efficiency, performance and productivity.
W22X IE2 (High Efficiency) AC ATEX Hazardous Duty Flameproof Motor
The W22X flameproof motor is an evolution on the market of classified area products offering: • High efficiency levels
• Energy saving
• Low operational costs
• Extended lifetime
• Low maintenance
• Assured safety
WEG’s W22X motor is available to both IE2 and IE3 efficiency ratings.
Order Code
C2988197
C2988199
C2988202
C2988204
C2988206
C2988208
C2988210
C2988212
C2988215
C6127990
C2988220
C2988222
C2988226
C2988228
C2988230
C2988232
C2988236
C2988238
C2988241
C2988243
C2988245
C2988247
C2988249
C2988251
C2988253
C2988255
C2988256
C2988258
C2988259
C2988263
C2988265
C2988268
C2988270
C6127989
C2988273
C2988276
C2988278
C2988280
C2988282
C2988284
C2988286
C2988290
C2988292
C2988294
C2988296
C2988298
C2988300
C2988302
C2988304
C2988306
C2988308
C2988310
C2988312
C2988314
C2988316
C2988318
Number of Poles
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
2 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
4 Pole
Nominal Speed @ 50HZ (rpm)
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
3000
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
1500
Output kW (Power)
0.75
0.75
1.1
1.1
1.5
1.5
2.2
2.2
3
3
4
4
5.5
5.5
7.5
7.5
11
11
15
15
18.5
18.5
22
22
30
30
37
37
45
0.75
0.75
1.1
1.1
1.5
1.5
2.2
2.2
3
3
4
4
5.5
5.5
7.5
7.5
11
11
15
15
18.5
18.5
22
22
30
30
37
Motor Frame Size
90S Metric IEC
90S Metric IEC
90S Metric IEC
90S Metric IEC
90S Metric IEC
90S Metric IEC
90L Metric IEC
90L Metric IEC
100L Metric IEC
100L Metric IEC
112M Metric IEC
112M Metric IEC
132S Metric IEC
132S Metric IEC
132S Metric IEC
132S Metric IEC
160M Metric IEC
160M Metric IEC
160M Metric IEC
160M Metric IEC
160L Metric IEC
160L Metric IEC
180M Metric IEC
180M Metric IEC
200L Metric IEC
200L Metric IEC
200L Metric IEC
200L Metric IEC
Motor Mounting
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
B5-IM3001-Flange Mounted-Horizontal
B3-IM1001-Foot Mounted-Horizontal
Motor Frame Material
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron 6 Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
Cast Iron
225S/M Metric
90S Metric IEC
90S Metric IEC
90S Metric IEC
90S Metric IEC
90L Metric IEC
90L Metric IEC
IEC
100L Metric IEC
100L Metric IEC
100L Metric IEC
100L Metric IEC
112M Metric IEC
112M Metric IEC
132S Metric IEC
132S Metric IEC
132M Metric IEC
132M Metric IEC
160M Metric IEC
160M Metric IEC
160L Metric IEC
160L Metric IEC
180M Metric IEC
180M Metric IEC
180L Metric IEC
180L Metric IEC
200L Metric IEC
200L Metric IEC
225S/M Metric IEC
www.brammer.biz
589
Motors & Inverters
Images For Illustrative Purposes Only
55976


































































































   599   600   601   602   603